Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generations 51" Round Picnic Table - Color Frame, Yellow

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Generations 51" Round Picnic Table - Color Frame, Yellow

Item #: WBB1590271

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,699.00 Save up to 12%
Price: $ 1,499.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Standard 1 5/8 Umbrella hole & custom wheelchair accessibility.

Features

  • Classic and Timeless Design with Comfort in mind
  • Completely Weatherproof
  • All 316 Stainless Steel Hardware
  • Earth Friendly Materials Used
  • Best Structural Design and Materials

Product Specifications

    • LENGTH INCHES77
    • WIDTH INCHES77
    • HEIGHT INCHES29
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDCR Plastics
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONGenerations 51" Round Picnic Table - Color Frame
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERT50-04
    • TABLE LENGTH INCHES51
    • TABLE WIDTH INCHES51
    • TYPERecycled Plastic Picnic Table
    • STYLEStandard Table
    • SHAPERound
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONGenerations
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed