Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Mounting Plate For Bi-Level Square Front Drinking Fountains, Mp20ra

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Elkay Mounting Plate For Bi-Level Square Front Drinking Fountains, Mp20ra

Item #: WBB384125

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.00 Save up to 32%
Price: $ 195.95
Product Information
Customer Review
Product Q&A
Elkay Mounting Plate, MP20RA
ASSY- WALL PLATE- LH ADA

  • Optional surface mounting plates for installations requiring additional support. Secure directly to a variety of load-bearing surfaces.
  • Galvanized Steel
MP20RA Surface mounting plate (Reversed) available for installations requiring additional support. Can be secured to a variety of load-bearing surfaces. Installation instructions included with unit. MP20RA Surface mounting plate (Reversed) is available as an optional accessory for two-level Square Front models EDFPA17RAC or Soft Sides® models EDFP217RAC or SwirlFlo® fountain model EDFPBM117RAC.

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • DEPTH INCHES5/8
    • HEIGHT INCHES20-1/8
    • LENGTH INCHES38-1/4
    • MANUFACTURERS PART NUMBERMP20RA
    • TYPEMounting Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!