Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Slant Front Water Cooler, Hew3l1z

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Elkay Slant Front Water Cooler, Hew3l1z

Item #: WBB384242

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,143.00 Save up to 45%
Qty Price
1-2 $657.00 ea.
3+ $627.00 ea.
Product Information
Customer Review
Product Q&A
Elkay® Slant Front Wall Mount Cooler - Light Gray Granite

This 13"W x 15-13/4"L x 15-1/8"H unit is made with an impact-resistant vinyl coating for long lasting durability and dependability. A raised-rib basin with a snap-out drain strainer offers easy maintenance. Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. Removable one-piece wraparound cabinet allows easy access to interior. Completely free of lead-containing brass parts. Certified to NSF/ANSI 61.

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • ADA CERTIFIEDNo
    • AMPS2
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • BUBBLERAntimicrobial Flexible
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES13
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR3
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES15-1/8
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERHEW3L1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEStandard Wall Mount
    • TYPESingle
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WEIGHT LBS48
    • WIDTH INCHES15-3/4
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!