Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Concrete Sprayers, CHAPIN 19049

Item #: WBB326081

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $141.95
Product Information
Customer Review
Product Q&A
XTREME CONCRETE OPEN HEAD SPRAYER - 3.5 GAL
  • "Exclusive" holster keeps wand and tips secure
  • Brass spray handle with lock-on and quick release design
  • Exclusive Tri-poxy lined steel tank
  • Hose reinforced with nylon braid and vinyl core to resist chemical attack, crimping, cracking & leaking
  • Resistant to the most extreme chemicals and high concentrations of acetone, naphtha, xylene and toulene
  • Wide mouth for easy filling
  • Includes: .5 & 1.0 GPM Nozzles.

Product Specifications

  • HANDLE MATERIALMetal
  • HANDLE TYPEErgo
  • MANUFACTURER PART NUMBER19049
  • NOZZLE TYPEBrass, Fan Spray
  • HOSE LENGTH36.0"
  • EXTENSION TYPEBrass Wand
  • EXTENSION LENGTH24"
  • BODY MATERIALSteel
  • CAPACITY VOLUME3.5 gal
  • WEIGHT LBS11.80 lbs
  • BRANDChapin
  • COLOR FINISHRed
  • TYPEConcrete Sprayer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.