Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Sprayers, CHAPIN 1280

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Premier Sprayers, CHAPIN 1280

Item #: WBB326058

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $86.95
Product Information
Product Q&A
2.0 GALLON FUNNEL TOP TRI-POXY SPRAYER PRE
  • SureSpray™ anti-clog filter
  • Auto/manual high pressure relief valve
  • Translucent bottle for ease of checking fluid leve

Product Specifications

    • TYPEPremier Sprayer
    • MANUFACTURER PART NUMBER1280
    • BRANDChapin
    • MOUNTINGSingle Shoulder Strap
    • NOZZLE TYPEAdjustable Cone
    • WEIGHT LBS6.40 lbs
    • BODY MATERIALMetal
    • EXTENSION LENGTH12"
    • HOSE LENGTH42.0"
    • CAPACITY VOLUME2 gal
    • HANDLE TYPED-Handle

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.