Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Netafim TL075MA Male Adapter 3/4"MPT For Dripper Lines - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Netafim TL075MA Male Adapter 3/4"MPT For Dripper Lines - Pkg Qty 10

Item #: WBB1101053

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.39 each

Sold in packages of 10

Price: $3.90
Product Information
Product Q&A
Accessories
Netafim TL075MA Male Adapter 3/4"MPT For Dripper Lines

FIts all dripper lines No clamps required up to 50 PSI 17mm (0.56" - 0.60" inside diameter)

Product Specifications

    • BRANDNetafim
    • CONNECTION SIZE INCHES3/4
    • MANUFACTURERS PART NUMBERTL075MA
    • TYPEAdapter
    • STOCK TYPENon-Stock
    • MAXIMUM RECOMMENDED SYSTEM PRESSURE50 psi

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.