Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Mounting Plate 14x14
See all 104 items in product family

Grosfillex® Mounting Plate 14x14

Item #: WBB249286

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 35%
Price: $25.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Table Mounting Plate
Grosfillex® Outdoor Mounting Plate 14x14

This 1/2 CDx construction grade plywood plate is used to secure the assembly of any metal table base onto any Grosfillex® 24x32, 24 square and 30 round table tops. Five 1 drywall screws and assembly instructions provided for easy and correct assembly. Natural Wood finish.

Please Click Here For Additional Outdoor Tables

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES--
    • BRANDGrosfillex®
    • DESCRIPTIONMounting Plate
    • FRAME CONSTRUCTIONWood
    • FRAME COLORNatural
    • SHAPE--
    • MANUFACTURERS PART NUMBERUS631801
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP COLOR FINISHNatural
    • TABLE TOP CONSTRUCTIONWood
    • MANUFACTURER PART NUMBERUS631801

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does this table weight ?

Question Asked By: Tom , Illinois , June 04, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed