Removable Bollard with 10"H Sleeve, Yellow, 48-3/4"H x 5-9/16" Dia. Bollard

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Removable Bollard with 10"H Sleeve, Yellow, 48-3/4"H x 5-9/16" Dia. Bollard

Item #: WBB53776

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 195.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Removable Bollard with 10"H Sleeve, Yellow, 48-3/4"H x 5-9/16" Dia. Bollard

The Removable Bollard comes with a sleeve that can be set in concrete to hold the bollard. When access is needed into an area that is protected by the bollard, simply lift the bollard out of the sleeve. Replace the bollard in its sleeve to reinstate the protective barrier. Powder coated yellow for high visibility. Sleeve is included.

Click Here for Instruction Manual Including Diagrams


Product Specifications

    • HEIGHT INCHES48-3/4
    • COLOR FINISHPowder Coated Yellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBOL-R-48-5.5
    • OUTSIDE DIAMETER INCHES5-9/16
    • STYLERemovable Bollard
    • TYPEMounting Bollard Sleeve

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

owner / designer

Your review: the product looked and performed very well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!