Multipurpose Canopies
Multipurpose canopies are versatile shelters that can withstand different weather conditions. They provide quick and convenient solutions for outdoor events and temporary storage while providing shade under the sun. Made from durable fabric, these canopies are reliable and flexible, suitable for activities such as picnics, trade shows, or temporary workspaces. Sturdy legs and anchors contribute to their overall durability and stability.
Diameter
Coverage Area
View All Coverage Area
Frame Material
View All Frame Material
Type
View All Type
Length
View All Length
Width
View All Width
Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Length
18" ft
Color
Steel
Material
Steel
Compare
1
1
Ships in 13 Business Days
Length
15" ft
Width
1/2" ft
Height
4" ft
Color
Black
Compare
1
1
Ships within 1 Business Day
Length
48" ft
Width
5/8" ft
Height
6" ft
Color
Black
Compare
1
1
Free Shipping
Ships within 1 Business Day
Length
20 ft
Width
10 ft
Color
White
Material
Polyethylene
Compare
1
1
Ships within 1 Business Day
Length
60" ft
Width
7" ft
Height
3/4" ft
Color
Black
Compare
1
1
Ships within 1 Business Day
Length
12" ft
Color
Steel
Material
Steel