Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cylinder, Lift, 1-1/8 X 10In, Replaces Boss #HYD07013

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Cylinder, Lift, 1-1/8 X 10In, Replaces Boss #HYD07013

Item #: WBB584180

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
Accessories
Cylinder, Lift, 1-1/8 X 10In, Replaces Boss #HYD07013

Lift Cylinder. Replaces OEM Part Number #Hyd07013 For Boss.

Product Specifications

    • BRANDBuyers Products
    • MANUFACTURER'S PART NUMBER1304701
    • SIZE1-1/8"x10"
    • TYPE--
    • REPLACES OEM PART NUMBER#HYD07013
    • PRODUCT GROUPINGLift Cylinder
    • FOR USE WITHBOSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!