Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Serenity Lounge Chair 805-00-138-000-0, 26"W X 5.75"D X 37"H, Navy/Slate

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Picnic Time Serenity Lounge Chair 805-00-138-000-0, 26"W X 5.75"D X 37"H, Navy/Slate

Item #: WBB977249

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.95 Save up to 8%
Price: $ 162.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Picnic Time Serenity Lounge Chair 805-00-138-000-0, 26"W X 5.75"D X 37"H, Navy/Slate

With the Serenity Reclining Lounge Chair with Sunshade, you are sure to experience the finest comfort and quality in outdoor lounging furniture. Designed with leisure in mind, this chair can be enjoyed on your porch, deck, pool, patio, or alongside your RV. The sunshade can be folded behind the chair when not in use. Sit back and recline in this chair, and you'll have a whole new understanding of R & R!

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES5.75
    • HEIGHT INCHES37
    • CANOPY COLORNavy/Slate
    • BRANDPicnic Time
    • CONSTRUCTIONTextilene (PVC-Coated Polyester Mesh)
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER805-00-138-000-0
    • PACKAGE QUANTITY1
    • TYPESerenity

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!