Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10' x 24' Heavy Duty Mesh Tarp W/ Reinforced Hems, White - MBT-12-01-1024
See all 96 items in product family

10' x 24' Heavy Duty Mesh Tarp W/ Reinforced Hems, White - MBT-12-01-1024

Item #: WBB764771

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $130.95
Product Information
Customer Review
Product Q&A
Accessories
10' x 24' Heavy Duty Mesh Tarp W/ Reinforced Hems, White - MBT-12-01-1024

Heavy duty mesh tarps with high tear resistance. Excellent for truck tarp, construction, industrial, and agriculture covers. Resists oil, acid, grease, and mildew. Spur grommets 24" centers. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHWhite
    • BRANDMauritzon
    • CONSTRUCTIONVinyl Coated Mesh
    • MANUFACTURERS PART NUMBERMBT-12-01-1024
    • PACKAGE QUANTITY1
    • SIZE FEET10 x 24
    • WEIGHT LBS20
    • COUNTRY OF ORIGINUnited States
    • FABRIC WT/SQUARE YARD10 oz.
    • FABRIC WEAVE COUNT11 x 11
    • PRODUCT FAMILYGeneral Purpose Tarps
    • GROMMET SPACING24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:27