Bottles & Jars
Sterile
For Use With
Brand
Diameter
Closure
Length
Material
Width
Height
Color
Price
Capacity
1000 mL
Package Quantity
2
Material
Polypropylene, BORO 3.3, Silicone
Height
225mm in
Thermo Scientific Nalgene Large Wide-Mouth HDPE Bottles with Closure, 4L, Case of 6
Capacity
4L
Package Quantity
6
Color
Natural
Material
HDPE
Qorpak® 2oz Clear Straight Sided Round with 53-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Capacity
60ml
Package Quantity
24
Color
Clear
Material
Glass
Bel-Art LDPE Wash Bottles 118080001, 250ml, Acetone Label, Red Cap, Wide Mouth, 4/PK
Capacity
250ml
Package Quantity
4
Color
Natural
Material
LDPE
Bel-Art Polypropylene Book Bottle, 5 Liters (1.25 Gallons), 3 7/16 x 9 1/2 x 14 3/4"
Capacity
5 Liters (1.25 Gallons)
Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK
Capacity
500ml
Package Quantity
4
Color
Natural
Material
LDPE