Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens Q250 Circuit Breaker 50A 2P 120/240V 10K QP, Molded Case
See all 74 items in product family

Siemens Q250 Circuit Breaker 50A 2P 120/240V 10K QP, Molded Case

Item #: WBB591687

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 58 ($710.50)

List Price: $95.00 Save up to 87%
Price: $12.25
Product Information
Customer Review
Product Q&A
Siemens Breaker 50A 2P 120/240V 10K QP, Molded Case

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • VOLTAGE240
    • POLES2
    • AIC AT 120/240 VOLTS10K
    • AMPS50
    • BRANDSiemens
    • BREAKER FRAME TYPEQP
    • MANUFACTURERS PART NUMBERQ250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:68