Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens BQD320 Circuit Breaker BQD 3P 20A 480VAC 14KA
See all 52 items in product family

Siemens BQD320 Circuit Breaker BQD 3P 20A 480VAC 14KA

Item #: WBB590341

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($1,092.00)

List Price: $668.00 Save up to 18%
Price: $546.00
Product Information
Customer Review
Product Q&A
Siemens Breaker BQD 3P 20A 480VAC 14KA

The BQD type circuit breakers are 1 inch pole width similar to the BQ, BL, and ED type breakers. They are available in 1,2 or 3 pole configurations, with voltage ratings of 120, 240, 277, and 480/277V AC and interrupt ratings up to 65,000 amperes.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AIC AT 277/480 VOLTS14K
    • AIC AT 120/240 VOLTS65K
    • VOLTAGE480
    • AIC AT 600 VOLTS10K
    • MANUFACTURERS PART NUMBERBQD320
    • POLES3
    • BREAKER FRAME TYPEBQD
    • BRANDSiemens
    • AMPS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:25