Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1215 Grounding Bushing 1-1/4" Trade Size, 150 Degree, #14 - #4 Lug - Pkg Qty 25
See all 10 items in product family

Hubbell 1215 Grounding Bushing 1-1/4" Trade Size, 150 Degree, #14 - #4 Lug - Pkg Qty 25

Item #: WBB217870

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.68 each

Sold in packages of 25

Price: $117.00
Product Information
Customer Review
Product Q&A
Hubbel® Insulated Grounding Bushing - 1-1/4" - 25 Package Quantity

This insulated bushing is for use on threaded rigid/IMC conduit to provide a means for grounding conduit through an insulated bushing. Made from malleable iron to ensure durable mechanical protection for the raceway. Zinc electro plated finish prevents corrosion. Lay-in lug style for easy means of inserting a ground wire. Dual-rated aluminum grounding lugs may be used with copper or aluminum grounding connectors. Insuliner temperature is rated at 150°. UL and CSA compliant.

Product Specifications

    • DEPTH INCHES1-9/32
    • MANUFACTURERS PART NUMBER1215
    • CONSTRUCTIONMalleable Iron
    • WIDTH INCHES2-1/8
    • HEIGHT INCHES2-25/32
    • FITTING TYPEBushing
    • TYPEInsulated
    • TRADE SIZE INCHES1-1/4
    • BRANDHubbell®
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed