Thermostats
Voltage
Programmable
Features
For Use With
Type
Length
Mounting Location
Width
Material
Depth
Height
Color
Price
King Electric Line Voltage Programmable Thermostat K302PE Double-Pole Heat Only 120/208/240V 15A
Width
3-1/4 in
Height
4 in
Depth
2 in
Stages
1H
TPI Remote Mounted Thermostat EPETD8S Single Pole Double Throw Bi-Metal 120-277V 50-90°F
Width
6-3/8 in
Height
5-23/32 in
Stages
Heat or Cool
Voltage
277 / 120 V
Width
4-1/2 in
Height
3-1/2 in
Depth
7/8 in
Stages
2H / 2C Conv or 3H / 2C Heat Pump
Width
4 in
Height
5 in
Depth
2-1/2 in
Stages
1H
Global Industrial® Thermostat, Heat Only, Line Voltage, Double Pole, With Off Position
Width
2-1/2 in
Height
4-1/2 in
Depth
1-3/4 in
Stages
1H
Width
2-1/8 in
Height
5-1/2 in
Depth
2-5/8 in
Stages
1H