Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Papers, Wraps & Tissue


(1,555 Items)
Sub Category
Gift Paper (954)
Remove
Gift Wrap Paper, Red Ribbons & Canes, 100'L X 24"W
Remove

      Items
Gift Wrap Paper, Red Ribbons & Canes, 100'L X 24"W Gift Wrap Paper, Red Ribbons & Canes, 100'L X 24"W


Gift Wrap Paper, Red Ribbons & Canes, 100'L X 24"W
Gift Wrap Paper, Red Ribbons & Canes, 100'L X 24"W
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB712263
Price: $24.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Red Ribbons & Canes, 100'L X 24"W

Gift Wrap for every occasion Perfect for any type of retail store.

Product Specifications
LENGTH FEET 100
WIDTH INCHES 24
BRAND Shamrock
MANUFACTURERS PART NUMBER X3028;40;24;100
MATERIAL(S) Paper
DESIGN Red Ribbons & Canes
DIAMETER INCHES 2.3125


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3 x 3" x 2" - White Gift Box es - 100/Pack

3 x 3" x 2" - White Gift Box es - 100/Pack

From $40.95
select
Qty: Add to Cart
17 x 11" x 2-1/2" - Kraft Apparel Box es - 50/Pack

17 x 11" x 2-1/2" - Kraft Apparel Box es - 50/Pack

From $90.95
select
Qty: Add to Cart
8-1/2 x 11" Chipboard Pad - Case 960 - 960/Pack

8-1/2 x 11" Chipboard Pad - Case 960 - 960/Pack

From $56.95
select
Qty: Add to Cart
Standard All in One, Regular Blade, 6 Inch

Standard All in One, Regular Blade, 6 Inch

From $20.50
select
Qty: Add to Cart
3M Scotch H183 Pressure Sensitive Carton Sealing Hand Dispenser for 3" Tape

3M Scotch H183 Pressure Sensitive Carton Sealing Hand Dispenser for 3" Tape

From $41.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)