Escali P115TG Primo Digital Kitchen Scale, 11lb x 0.1oz/5000g x 1g, Green
See all 9 items in product family

Escali P115TG Primo Digital Kitchen Scale, 11lb x 0.1oz/5000g x 1g, Green

Item #: WBB480563

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Escali P115TG Primo Digital Kitchen Scale, 11lb x 0.1oz/5000g x 1g, Green

Rated best value by leading independent consumer magazine. The Primo line comes in 12 eye catching colors from a fresh Aruba Blue to a deep Burgundy Red. These digital scales are economically priced and very easy to use with the two-button operation.

Features:

  • Capacity : 11 lb or 5000 gram
  • Accurately measures in 0.1 ounce or 1 gram increments
  • Compact and portable for easy storage and transport
  • Peg-able package
  • *NSF-Certified model available with removable stainless steel platform.
  • Automatic shut-off feature ensures long battery life
  • Tare feature (Add & Weigh) Dimensions: 8"x6"x1.25" (21cm x 15.5cm x 3cm)
  • Two AA batteries are included


Product Specifications

    • BRANDEscali
    • LENGTH INCHES11-1/4
    • WIDTH INCHES7
    • HEIGHT INCHES2-1/4
    • COLORTarragon Green
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS11
    • CAPACITY KG5
    • CAPACITY GRAMS5000
    • READABILITY GRAMS1
    • MANUFACTURERS PART NUMBERP115TG
    • VOLTAGE2 AA Battery
    • PLATFORM DIAMETER INCHES6
    • WEIGHT LBS0.97
    • READABILITY OZ0.1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Buyer

Your review: Very helpful

Pros: not heavy, easy to transport

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!