Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,911 Items)
Sub Category
Scales-Counting (134)
Remove
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 10 Lb. Capacity
Remove

      Items
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 10 Lb. Capacity Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 10 Lb. Capacity


Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 10 Lb. Capacity
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 200 Lb. Capacity Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 200 Lb. Capacity Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 200 Lb. Capacity Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 200 Lb. Capacity  
see additional photos
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 10 Lb. Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB646699
Price: $1,012.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 10 Lb. Capacity

Expanded capability for advanced counting and weighing applications,10 lbs/5 kg capacity and 16 Million Internal counts make this HD/High resolution counting scale ideal for the smallest uniform parts. Automatic Sample Update™ feature. Display and enter via keypad: Average Piece Weight, Tare Weight, any sample quantity, ID number. Time, Date output via RS-232. Simplified operation. One-button simplicity, pushbutton Zero, and durable die cast aluminum structure provides long service life and consistent performance. PLUS AC/DC power with HD power cord AND Dual REMOTE BASE feature for 2nd base input.

Product Specifications
LENGTH INCHES 14
WIDTH INCHES 15-1/2
HEIGHT INCHES 5-1/4
CAPACITY LBS 10
CAPACITY KG 5
CONSTRUCTION Aluminum/Stainless Steel
MANUFACTURERS PART NUMBER 7600-10 AC/DC & DB
PAN/PLATFORM SIZE 12" x 14"
TYPE AC/DC & DB Capable Counting Scale
BRAND Pennsylvania Scale Company
MODEL B646699
READABILITY LB 0.001
READABILITY GRAMS 0.5
CERTIFICATIONS NTEP 10,000 D (N/A Count Mode)
SERIES 7600 Series
VOLTAGE 110-120 VAC, 50/60 Hz, 12V on Battery
PRESET SAMPLE SIZES 4 Preset Or By Key-In
OPTION - N/C 220-240 VAC, 50/60 Hz, 12V on Battery


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Compact Digital Counting Scale 6 Lb Capacity

Compact Digital Counting Scale 6 Lb Capacity

See Best
Price In Cart
More Info
Add to Cart
Electronic Counting Scale - 60 lb. Capacity

Electronic Counting Scale - 60 lb. Capacity

FREE Shipping
From $99.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)