Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment PMB53 Digital Moisture Analyzer 50g x 0.001g 3-7/8" Diameter Platform
See all 8 items in product family

Adam Equipment PMB53 Digital Moisture Analyzer 50g x 0.001g 3-7/8" Diameter Platform

Item #: WBB503198

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,475.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment PMB53 Digital Moisture Analyzer 50g x 0.001g 3-7/8" Diameter Platform

Simple operation and unlimited data storage

Fast response time and easy-to-use functionality make the PMB ideal for a range of different applications. Just connect a USB memory stick and download results as they are taken. An automatic test setting function lets you quickly run multiple tests and internal memory lets you store a range of test procedures for different products that can be recalled at a touch of a button to make setup and changing from one product to another simple.

Features:

  • Diamond steel plate top.
  • USB host for memory stick, USB I/O interface, RS-232 interface
  • Built-in memories for storing products and settings
  • 3 settings for heating sample, ramp up, step and standard
  • Soft close door to protect heating element
  • Automatic test start setting for when the lid is closed
  • Pan lifter to easily remove samples
  • Large backlit display with dual text prompts
  • Security locking slot for Kensington™ type lock and cable
  • ShockProtect™ overload protection


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES14-3/16
    • WIDTH INCHES9-13/16
    • HEIGHT INCHES7-5/16
    • COLORWhite
    • CONSTRUCTIONCast Metal
    • PAN/PLATFORM SIZE5-11/16" Diameter
    • CAPACITY GRAMS50
    • READABILITY GRAMS0.001
    • UNIT OF MEASUREMENTGram, Moisture / Solid
    • DESCRIPTIONCompact Portable Balance
    • MANUFACTURERS PART NUMBERPMB53
    • LIMITED WARRANTY YEARS3 Years
    • CALIBRATIONAutomatic External
    • VOLTAGE115 Volt
    • STABILISATION TIME3 Seconds
    • DISPLAYBacklit LCD display 24mm With Dual Digits And Capacity Tracker
    • PLATFORM DIAMETER INCHES5-11/16
    • WEIGHT LBS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!