Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CBK16aH Digital Bench Checkweighing Scale W/ RS-232 16 x 0.0002lb
See all 9 items in product family

Adam Equipment CBK16aH Digital Bench Checkweighing Scale W/ RS-232 16 x 0.0002lb

Item #: WBB503176

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $495.00 Save up to 25%
Price: $ 371.25
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CBK16aH Digital Bench Checkweighing Scale W/ RS-232 16 x 0.0002lb

Made of ABS plastic construction with stainless steel pan for long lasting durability. Reliable performance, durable construction, and versatility ideal for industrial weighing in production, warehousing and field work. Provides basic weighing, check weighing with LED limit indicators and parts counting. Repetitive weighing tasks fast and simple with large stainless steel platform, backlit display, and a graphic capacity tracker to show how much weighing range is used or available. Amber, green and red indicators make check weighing applications trouble free and quickly show operators if sample is under or over preset limits. Includes features like RS232 interface, date and time, built in rechargeable battery pack and AC adapter. Full numeric keypad, color coded keys, RS-232 interface with multi-language, date and time output, adjustable feet and level bubble. Pan Size is 8.9" x 10.8". Scale Size is 12.4" W x 14" D x 4.3" H. Color is Gray. Five weighing units are g, kg, lb, oz and lb;oz.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES14
    • WIDTH INCHES12-1/4
    • HEIGHT INCHES4-1/4
    • COLORGray
    • CONSTRUCTIONABS Plastic, Stainless Steel
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8" x 10-13/16"
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS16
    • CAPACITY KG8
    • CAPACITY GRAMS8000
    • READABILITY LB0.0002
    • READABILITY GRAMS0.1
    • UNIT OF MEASUREMENTGram, Kilogram, Pound, Ounce, Pound-Ounce
    • DESCRIPTIONBench Scale
    • MANUFACTURERS PART NUMBERCBK16aH
    • LIMITED WARRANTY YEARS2 Years
    • CALIBRATIONAutomatic External
    • VOLTAGE230VAC Adapter
    • LEGAL FOR TRADEN
    • BATTERY LIFE HOURS90
    • PLATFORM WIDTH INCHES10-13/16
    • POWER SUPPLYInternal Rechargeable Power
    • PLATFORM LENGTH INCHES8-7/8
    • DISPLAYLCD
    • STABILISATION TIME2 Seconds
    • USED WITHB1025818
    • WEIGHT LBS9

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Higher Weight Capacity

Your review: Size and being .0001 digit read out made it a good choice. Wish it had a higher capacity than 16 lbs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!