Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CBK8a Digital Bench Checkweighing Scale W/ RS-232 8 x 0.0002lb
See all 9 items in product family

Adam Equipment CBK8a Digital Bench Checkweighing Scale W/ RS-232 8 x 0.0002lb

Item #: WBB503192

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $395.00 Save up to 25%
Price: $ 296.25
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CBK8a Digital Bench Checkweighing Scale W/ RS-232 8 x 0.0002lb

Made of ABS plastic construction with stainless steel pan for long lasting durability. Reliable performance, durable construction, and versatility ideal for industrial weighing in production, warehousing and field work. Provides basic weighing, check weighing with LED limit indicators and parts counting. Repetitive weighing tasks fast and simple with large stainless steel platform, backlit display, and a graphic capacity tracker to show how much weighing range is used or available. Amber, green and red indicators make check weighing applications trouble free and quickly show operators if sample is under or over preset limits. Includes features like RS232 interface, date and time, built in rechargeable battery pack and AC adapter. Full numeric keypad, color coded keys, RS-232 interface with multi-language, date and time output, adjustable feet and level bubble. Pan Size is 8.9" x 10.8". Scale Size is 12.4" W x 14" D x 4.3" H. Color is Gray. Five weighing units are g, kg, lb, oz and lb;oz.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES14
    • WIDTH INCHES9-7/8
    • HEIGHT INCHES4
    • COLORGray
    • CONSTRUCTIONABS Plastic, Stainless Steel
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8" x 10-13/16"
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS8
    • CAPACITY KG4
    • CAPACITY GRAMS4000
    • READABILITY LB0.0002
    • READABILITY GRAMS0.1
    • UNIT OF MEASUREMENTGram, Kilogram, Pound, Ounce, Pound-Ounce
    • DESCRIPTIONBench Scale
    • MANUFACTURERS PART NUMBERCBK8a
    • LIMITED WARRANTY YEARS2 Years
    • PLATFORM WIDTH INCHES10-13/16
    • DISPLAYLCD
    • CALIBRATIONAutomatic External
    • USED WITHB1025818
    • LEGAL FOR TRADEN
    • STABILISATION TIME2 Seconds
    • VOLTAGE230VAC Adapter
    • WEIGHT LBS9
    • PLATFORM LENGTH INCHES8-7/8
    • POWER SUPPLYInternal Rechargeable Power
    • BATTERY LIFE HOURS90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!