Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CBK8aUSB Digital Bench Checkweighing Scale W/ USB 8 x 0.0002lb

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Adam Equipment CBK8aUSB Digital Bench Checkweighing Scale W/ USB 8 x 0.0002lb

Item #: WBB1025809

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.00 Save up to 25%
Price: $352.50
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CBK8aUSB Digital Bench Checkweighing Scale W/ USB 8 x 0.0002lb

Designed for versatility. Reliable performance, durable construction, and versatility make the CBK unmatched for value in industrial weighing. With basic weighing, check weighing with LED limit indicators, and parts counting the easy-to-use CBK is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large stainless steel platform, backlit display, and a graphic capacity tracker to show how much weighing range is used or available. Amber, green and red indicators make check weighing applications trouble free and quickly show operators if a sample is under or over the preset limits. The CBK includes features like USB interface, date & time, a built in rechargeable battery pack and AC adapter, to make it ideal for production, warehousing or even in the field.
    Features:
  • Large backlit LCD with capacity tracker
  • Colored LED check limit indicators
  • Full numeric keypad
  • Color coded keys
  • Rechargeable battery
  • USB interface with multi-language, date and time output
  • Stainless steel pan
  • Adjustable feet and level bubble
  • 5 weighing units (g, Kg, lb, oz, lb; oz)
  • Memory accumulation


Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10-13/16
    • WIDTH INCHES12-7/16
    • HEIGHT INCHES4-5/16
    • COLORLight Gray
    • CONSTRUCTIONABS Plastic, Stainless Steel
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8" x 10-13/16"
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS8
    • CAPACITY KG4
    • CAPACITY GRAMS4000
    • READABILITY LB0.0002
    • READABILITY GRAMS0.1
    • UNIT OF MEASUREMENTGram, Kilogram, Pound, Ounce, Pound-Ounce
    • DESCRIPTIONBench Scale With USB
    • MANUFACTURERS PART NUMBERCBK8aUSB
    • LIMITED WARRANTY YEARS2 Years
    • DISPLAYLCD
    • WEIGHT LBS9
    • VOLTAGE230VAC Adapter
    • BATTERY LIFE HOURS90
    • STABILISATION TIME2 Seconds
    • POWER SUPPLYInternal Rechargeable Power
    • USED WITHB1025818
    • LEGAL FOR TRADEN
    • PLATFORM WIDTH INCHES10-13/16
    • PLATFORM LENGTH INCHES8-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:60