Highlight Industries Saturn™ ST-2200 Table Top Polypropylene Strapping Machine, 760083

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Highlight Industries Saturn™ ST-2200 Table Top Polypropylene Strapping Machine, 760083

Item #: WB422779

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,174.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highlight Industries Saturn™ ST-2200 Table Top Polypropylene Strapping Machine, 760083
Saturn™ polypropylene strapping systems are engineered for flexibility, allowing you to use any polypropylene strap from 1/4" to 5/8" wide. Dependable design provides years of reliable service with low maintenance costs. Features easy-to-use controls with illuminated on/off switch, reset, strap reverse, strap feed, strap length and strap tension adjustment controls. Table height is adjustable from 29" to 31"H. Strap is automatically tensioned, cut and heat sealed. Another length of strap automatically feeds out for the next item to be strapped. Includes locking swivel casters for mobility that allows stationary positioning when needed.

Product Specifications

    • BRANDHighlight Industries
    • CONSTRUCTIONSteel
    • LENGTH INCHES22
    • HEIGHT INCHES29 - 31
    • CORE INCHES8, 9 or 11
    • DEPTH INCHES31
    • WEIGHT LBS160
    • COLOR FINISHGray/Yellow
    • ASSEMBLYAssembled
    • TENSILE STRENGTH LB/IN5 - 120
    • DESCRIPTIONStrapping Machine
    • MANUFACTURERS PART NUMBER760083
    • VOLTAGE110
    • TYPETable Top Machine
    • STRAP WIDTH INCHES1/4 to 5/8
    • TOOL TYPEPolypropylene
    • MAX WRAPS PER MINUTE30
    • PHASE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!