Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48
See all 15 items in product family

48" Porch for Predator

Item #: WB422845

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $444.95
Product Information
Product Q&A
Accessories
48" Porch for use with models 253889, 422773, 422774, and 422964

Porch for Predator Stretch wrap machines. A porch typically is used between the ramp and the deck or turntable of a machine. It allows for extra maneuvering room for loading and unloading. It also reduces the chance of bottoming out the pallet jack on the incline.

3 Year Limited Warranty

Product Specifications

  • BRANDHighlight Industries
  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES3-3/16
  • WEIGHT LBS220
  • COLOR FINISHGreen
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • CAPACITY LBS4000
  • PACKAGE QUANTITY1
  • FOR USE WITH760064, 760146, 760065 and 760023
  • DESCRIPTION48" Porch for Predator Stretch Wrap Machine
  • LIMITED WARRANTY YEARS3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.