Stretch Wrap Dispenser Extended Reach 11" - 20" Roll Width
See all 14 items in product family

Stretch Wrap Dispenser Extended Reach 11" - 20" Roll Width

Item #: WB422961

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Nelson Stretch Wrap Dispenser ™, NWD-1, 11" - 20" Roll Width, 3" Core

Original Nelson Wrap Dispenser™ is a lightweight aluminum handheld dispenser that accommodates any pallet load allowing the user greater leverage and the ability to reach high, or reach low without stressful bending. Types of film to be used -- cast, blown, pre-stretch, netting. Patented brake system ensures tighter wrap and less film wasted. Keeps the laborer in a natural position to reduce back and work related injuries. Accommodates various shaped pallets. Achieves tighter wrapped pallets to reduce freight claims. Self-oiling materials provides smooth, consistent action. Tension control for preferred stretch.

Product Specifications

    • BRANDNelson Wrap Dispenser
    • LENGTH INCHES60
    • WIDTH INCHES4
    • CORE SIZE3
    • WEIGHT LBS4
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • DESCRIPTIONDispenser With Brake Tension
    • TYPEDispenser
    • MANUFACTURERS PART NUMBERNWD-1
    • HANDLE TYPEExtended Reach
    • MINIMUM ROLL WIDTH INCHES11
    • MAXIMUM ROLL WIDTH INCHES20

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

NELSON STRETCH WRAP DISPENSER

Your review: This is a wonderful dispenser for stretch film. It all but eliminates the need for bending or twisting. You can do everything from an upright position. As a Manager with a crew of 23, the more we can prevent back injuries the better.

Pros: No Bending needed No Twisting Holds all different size rolls

Cons: It doesn't refill itself???

Is this review helpful?

Fiddly parts

Your review: The overall construction is pretty good. BUT once the fiddly little parts, like the itty bitty ring with itty bitty rollers, gets lost or broken it does not function correctly. And will slowly tighten up the roll until you cant wrap with it. The material it is made of actully is good. I dont like the design of the "brake" on the handle. It has those little push button/ ball things, and if the roll tightens up, is almost impossible to release. This tool gets two stars anyway just because the rod has not snapped in half. Like some others we have used.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!