Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tach-It E7R-SS Stainless Steel Tape Bag Sealer For 3/8" Diameter Bag
See all 13 items in product family

Tach-It E7R-SS Stainless Steel Tape Bag Sealer For 3/8" Diameter Bag

Item #: WBB450044

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tach-It E7R-SS Stainless Steel Tape Bag Sealer For 3/8 inch Diameter Bag

Made of stainless steel and hi-impact plastic, the Tach-It E7R-SS tape bag sealer is perfect for damp environments or where a wash-down capability is necessary such as meat packers, agricultural pack houses and produce packing stations. Giving an adhesive to adhesive flag seal to bags up to 3/8 inch in diameter, the E7R-SS can be mounted, has a side trimmer to remove excess bag material and is built for many years of service.



Product Specifications

    • DESCRIPTIONStainless Steel Tape Bag Sealer with Trimmer
    • MAXIMUM MATERIAL THICKNESS3/8"
    • CONSTRUCTIONHi-Impact Plastic
    • WEIGHT LBS2.5
    • LENGTH INCHES9
    • MANUFACTURERS PART NUMBERE7R-SS
    • OPERATING SPEEDManual
    • FOR USE WITH38-180

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:62