Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pool Equipment & Supplies


(1,321 Items)
Sub Category
Pool Pumps (114)
Remove
Hayward 1 HP, 115V Power Flo Pump matrix Above Ground 6' Cord 1.5"
Remove

      Items
Hayward 1 HP, 115V Power Flo Pump matrix Above Ground 6' Cord 1.5" Hayward 1 HP, 115V Power Flo Pump matrix Above Ground 6' Cord 1.5"


Hayward 1 HP, 115V Power Flo Pump matrix Above Ground 6' Cord 1.5"
Hayward 1 HP, 115V Power Flo Pump matrix Above Ground 6' Cord 1.5"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB516689
Price: $220.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1 Hp 115V Power Flo Pump matrix Abg 6' Cord 1.5"

The Power-Flo Matrix has been engineered as a uniquely superior above-ground pool pump. With a single push of a button, this truly versatile pump changes from a vertical to a horizontal discharge and back again. It's large profile and integrated styling makes the Power-Flo Matrix a swimming pool pump like no other. Features: On/Off switch. Industrial size strainer basket for large debris collection with minimal maintenance. Horizontal/Vertical discharge feature-simply converts from vertical to horizontal discharge orientation with the press of a button. Quick disconnect intake and discharge pipe connection. C-Clip Connector allows for easy disengagement of strainer housing in a matter of seconds for hassle-free maintenance. Heavy-duty , high performance motor with integrated automatic thermal overload protector for years of operation. High performance impeller with wide openings to prevent clogging by leaves and debris. Durable, corrosion-proof housing for years of dependable service and all-weather performance. Heat-resistant, double-sized seal for long-lasting efficiency. Energy efficient, protected rear mounted switch. Integral drain plug for easy winterization of pump.

Product Specifications
BRAND Hayward
CONNECTION SIZE INCHES 1-1/2
CORD LENGTH FEET 6'
HEIGHT INCHES 11
HERTZ 60
HORSEPOWER 1
LENGTH INCHES 23
MANUFACTURERS PART NUMBER SP1592
OUTLET LOCATION --
SERIES Powerflo
SPEED --
VOLTAGE 115
WEIGHT LBS. 25
WIDTH INCHES 9-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hayward 2 HP, 115/230V Super Pump max Rated In Ground 2"

Hayward 2 HP, 115/230V Super Pump max Rated In Ground 2"

FREE Shipping
From $491.95
More Info
Add to Cart
Hayward 2 HP, 115/230V Super II Pump max Rated In Ground 2"

Hayward 2 HP, 115/230V Super II Pump max Rated In Ground 2"

FREE Shipping
From $539.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)