Electrical Tape
Thickness
Type
View All Type
Length
View All Length
Material
Width
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Color
Black
Package Quantity
1
Width
0.75 in
Length
76 ft
Compare
1
1
Ships within 1 Business Day
Color
White
Package Quantity
10
Width
0.75 in
Length
66 ft
Compare
Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10
Model #: WB184275
1
1
Ships within 1 Business Day
Color
Black
Package Quantity
10
Width
0.75 in
Length
66 ft
Compare
1
1
Ships within 1 Business Day
Color
Gray
Package Quantity
10
Width
0.75 in
Length
66 ft
Compare
1
1
Ships within 1 Business Day
Color
Black
Package Quantity
10
Width
0.75 in
Length
20 ft
Compare
1
1
Save $0.99 (28%)
Ships within 1 Business Day
Color
Assorted
Package Quantity
5
Width
0.50 in
Length
20 ft