Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acudor 12x12 Drywall Access Door

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Acudor 12x12 Drywall Access Door

Item #: WBB642872

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.00 Save up to 8%
Price: $92.95
Product Information
Customer Review
Product Q&A
Acudor 12x12 Drywall Access Door

The drywall access door is designed to provide access in walls and ceilings while maintaining an invisible architecturally pleasing appearance. Has touch latch feature and can accommodate 5/8" drywall with a frame that can be reversed to accommodate 1/2" drywall.

Product Specifications

    • OVERALL FRAME HEIGHT INCHES14-1/4
    • NUMBER OF LATCHES--
    • WEIGHT LBS2
    • OVERALL FRAME WIDTH INCHES14-1/4
    • DOOR HEIGHT INCHES12
    • OPENING DEPTH INCHES3/4
    • ROUGH OPENING12-3/8" X 12-3/8"
    • CONSTRUCTIONAluminum
    • OPENING HEIGHT INCHES12
    • BRANDAcudor
    • OPENING WIDTH INCHES12
    • DOOR WIDTH INCHES12
    • MANUFACTURERS PART NUMBERDW-5058

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:66