Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Access Door - 14 x 29

Rollover image to zoom in

Click image to enlarge

See all 237 items in product family

Plastic Access Door - 14 x 29

Item #: WBB204669

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 46.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Plastic Access Door - 14 x 29

The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature. White Finish. 17"W x 32-1/4"H Outside Flange Dimensions. 14"W x 3/4"D x 29-1/4"H Return Flange Dimensions.

Product Specifications

    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES32-1/4
    • MANUFACTURERS PART NUMBERPA-3000
    • NUMBER OF LATCHES--
    • WEIGHT LBS4
    • CONSTRUCTIONPlastic
    • OVERALL FRAME WIDTH INCHES17
    • DOOR HEIGHT INCHES29
    • DOOR WIDTH INCHES14
    • ROUGH OPENING14-1/4" X 29-1/4"
    • BRANDAcudor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great value

Your review: This unit is easy to install and very durable.

Pros: Easy to install and durable.

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result