Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

"Actual Finish Is Cotton, Polished Chrome"

TOTO® ABA794R-01YCP Nexus® Air Tub WRH Keypad, Cotton White
See all 191 items in product family

TOTO® ABA794R-01YCP Nexus® Air Tub WRH Keypad, Cotton White

Item #: WBB750799

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,981.00 Save up to 46%
Price: $2,162.00
Product Information
Product Q&A
TOTO® ABA794R-01YCP Nexus® Air Tub WRH Keypad, Cotton White

The TOTO® Nexus® Air Bath will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Nexus® Air Bath has smooth lines and a deep bathing well which is accented with a chrome plated solid Brass grab bar and 16 individual air jets. The individualized check valve system allows the bather to use soaps, bath oils, salts and other bathing essentials without harming the performance of the air system. Length 72" - 75.9" Width 32" - 35.9", 36" - 39.9" Height 22" - 23.9", 24" - 26.9".

Product Specifications

    • BRANDToto
    • MANUFACTURERS PART NUMBERABA794R-01YCP
    • ADA COMPLIANTNo
    • CAPACITY GALLONS115
    • COLOR FINISHCotton, Polished Chrome
    • CONSTRUCTIONCast Acrylic
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES25-3/8
    • HORSEPOWER1
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES71-5/8
    • NUMBER OF JETS16
    • SERIESClayton®
    • SHAPEOval
    • STYLEAir Bath
    • TUB DEPTH INCHES21
    • TYPEAir Bath
    • VOLTAGE120
    • WATTAGE300
    • WIDTH INCHES35-7/8
    • CHROMATHERAPYNo
    • AMPS15
    • EVERCLEAN SURFACENo
    • ECOSILENT FEATURENo
    • AIR BLOWER POSITIONRight
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.