Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Padre Oval Soaking Bathtub Bathtub, 34x67, Center Drain, White

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Spa World Venzi Padre Oval Soaking Bathtub Bathtub, 34x67, Center Drain, White

Item #: WBB1599434

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,287.00 Save up to 40%
Price: $ 1,369.94
Product Information
Customer Review
Product Q&A
Spa World Venzi Padre Oval Soaking Bathtub Bathtub, 34x67, Center Drain, White

Padre series freestanding bathtub combines the traditional freestanding design with a contemporary touch of simple forms and shapes.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • High gloss white finish
  • Center drain
  • Interior of tub is oval shape
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Soaking bathtub for a deep, full body experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Quick and easy installation
  • Freestanding for versatile installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ3467RS
    • CAPACITY GALLONS50
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic Reinforced W/Fiberglass
    • DRAIN PLACEMENTCenter
    • HEIGHT INCHES21
    • INSTALLATION TYPEFreestanding
    • LENGTH INCHES67
    • SERIESPadre
    • SHAPEOval
    • TYPESoaking Bathtub
    • WEIGHT LBS.104
    • WIDTH INCHES34
    • FAUCET INCLUDEDNo
    • DECK PROFILEStandard
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!