Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(2,281 Items)
Sub Category
Shower Doors & Enclosures (746)
Remove
DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73"
Remove

      Items
DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73" DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73"


DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73"
DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB809576
FREE Shipping within the contiguous US
List Price $1,001.00    Save 30%
Price: $701.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73" Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73"

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $703.75

Product Information
Product Q&A
Write A Review

DreamLine™ Neo Lux Frameless Hinged Shower Enclosure SHEN-22343410-01, 34" x 34" x 73"

With three standard size options, and a flowing frameless neo-angle design the NEOLUX enclosure from DreamLine™ brings a custom glass look shower to your bathroom design. Wall mount brackets for side stationary glass and heavy 3/8" glass give the NEOLUX its frameless look. The smart design allows NEOLUX enclosures to be reversible for right or left door opening. Install the NEOLUX on a tiled floor, or add an optional DreamLine™ fiberglass reinforced acrylic base for a streamlined installation.

Features:

  • Shower Enclosure
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Chrome
  • Reversible for left or right door opening installation
  • Hinged door with self-closing solid brass hinges
  • Frameless glass design with wall mounted brackets and wall-attached support bars
  • Designed for corner installation against finished walls (has no adjustment for out-of-plumb walls)
  • Optional neo-angle matching base
  • Optional Acrylic/ABS Backwalls (QWALL-2 or QWALL-4)
  • Assembly required
Product Specifications
BRAND DreamLine
COLOR FINISH Chrome
CONSTRUCTION Tempered Glass
HEIGHT INCHES 72-7/8
INSTALLATION TYPE Corner
LENGTH INCHES 34
MANUFACTURERS PART NUMBER SHEN-22343410-01
SERIES Neolux
SHAPE Neo-angle
WIDTH INCHES 34
DOOR STYLE Hinged
GLASS THINKNESS INCHES 3/8
HARDWARE COLOR FINISH Chrome
WALL CONNECTION TYPE Wall-mounted Hinges
DOOR OPENING RANGE INCHES 23-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DreamLine™ Tetra Frameless Glass Shower Enclosure SHEN-12343410-01, 34" x 34" x 74"

DreamLine™ Tetra Frameless Glass Shower Enclosure SHEN-12343410-01, 34" x 34" x 74"

FREE Shipping
From $738.00
More Info
Add to Cart
DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

FREE Shipping
From $466.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)