Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(2,281 Items)
Sub Category
Shower Doors & Enclosures (746)
Remove
DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73"
Remove

      Items
DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73" DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73"


DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73"
DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB809474
FREE Shipping within the contiguous US
List Price $1,340.00    Save 30%
Price: $938.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73" Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73"

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $940.75

Product Information
Product Q&A
Write A Review

DreamLine™ VISTA Shower Enclosure SHEN-1134588-01, 34" x 58" x 73"

The flowing semi-frameless design of the DreamLine™ Vista shower enclosure offers a beautiful and functional solution for installation of a large shower or a tub-to-shower conversion project. Made of thick 5/16" tempered clear glass, aluminum chrome finish profiles and door pivot hardware system - this enclosure is truly a work of art. Vista's pivot door system is designed to effortlessly move, while upper and lower stainless steel brackets prevent water leaks and maintain the strong structure. The Vista shower enclosure is designed to be installed against tiled walls and its reversible design allows the enclosure to be installed in either Left or Right configuration. Vista may be placed on a custom tiled floor or combined with an optional DreamLine™ acrylic shower base. To complete the shower installation project, add a simple shower head or an advanced DreamLine™ Shower Column.

Features:

  • Shower Enclosure
  • Glass type: Clear
  • 5/16"(8mm) thick tempered glass
  • Hardware finish: Chrome
  • Reversible for left or right door opening installation
  • Pivot door with full length magnetic door latch
  • 3 integrated glass shelves in an enclosed door compartment
  • Designed to be installed against finished walls
  • Optional DreamLine™ fiberglass reinforced acrylic base (Left or Right configuration)
  • Assembly required
Product Specifications
BRAND DreamLine
COLOR FINISH Chrome
CONSTRUCTION Tempered Glass
HEIGHT INCHES 72-7/8
INSTALLATION TYPE Left or Right
LENGTH INCHES 56-5/8
MANUFACTURERS PART NUMBER SHEN-1134588-01
SERIES Vista
SHAPE Rectangular
WIDTH INCHES 33
DOOR STYLE Pivot
GLASS THINKNESS INCHES 5/16
HARDWARE COLOR FINISH Chrome
WALL CONNECTION TYPE Full Length Wall Profile
DOOR OPENING RANGE INCHES 24-3/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DreamLine™ Tetra Frameless Glass Shower Enclosure SHEN-12343410-01, 34" x 34" x 74"

DreamLine™ Tetra Frameless Glass Shower Enclosure SHEN-12343410-01, 34" x 34" x 74"

FREE Shipping
From $738.00
More Info
Add to Cart
DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

FREE Shipping
From $466.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)