Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® FloWise Transitional 3-Function Shower, 1660.717.002, 1.5 GPM, Chrome

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

American Standard® FloWise Transitional 3-Function Shower, 1660.717.002, 1.5 GPM, Chrome

Item #: WBB916783

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.00 Save: up to 44%
Price: $38.95
Product Information
Product Q&A
American Standard® FloWise Transitional 3-Function Shower, 1660.717.002, 1.5 GPM, Chrome

Less Water, More Performance, How refreshing FloWise® showerheads use our exclusive turbine technology to deliver an invigorating shower experience while saving water. These innovative heads can save a family up to 8,000 gallons of water a year.
  • Up to 40% water savings
  • 3 spray settings: - Turbine spray at 1.5 gpm Max. Flow rate - Full spray at 2.0 gpm Max. flow rate - Combination spray at 2.0 gpm Max. Flow Rate
  • Auto return feature defaults at 1.5 gpm
  • Angle adjustable
  • Documents are in PDF format

    Product Specifications

      • BRANDAmerican Standard
      • MANUFACTURERS PART NUMBER1660.717.002
      • GALLONS PER MINUTE1.5 to 2
      • ADA COMPLIANTNo
      • COLOR FINISHPolished Chrome
      • CONNECTION SIZE INCHES1/2
      • CONSTRUCTIONBrass
      • DESCRIPTIONMulti-Function Shower Head
      • FACE DIAMETER INCHES5-1/2
      • SERIESFlowise
      • SHAPERound
      • SPRAY PATTERNFull, Combination
      • STYLECasual
      • MULTI FUNCTIONYes
      • MOUNTING TYPEWall
      • WATERSENSE CERTIFIEDYes
      • NUMBER OF SHOWERHEADS1
      • LITERS PER MINUTE5.7 to 7.6
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.