Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® Non-Locking Toilet Tissue Dispenser - R1200XC - Pkg Qty 20
See all 97 items in product family

San Jamar® Non-Locking Toilet Tissue Dispenser - R1200XC - Pkg Qty 20

Item #: WBB364330

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 20

Price: $184.00
Product Information
Customer Review
Product Q&A
Accessories
Non-Locking Toilet Tissue Dispenser

The Non–Locking Toilet Tissue Dispenser is an attractive chrome product in San Jamar's line of tissue dispensers.
  • Concealed tension springs prevent free rolling of tissue.
  • No spindle for easy replacement of roll.
  • Measurements: 6-1/4"W x 4-7/8"D x 2-1/2"H.

Product Specifications

    • WIDTH INCHES6-1/4
    • DEPTH INCHES5
    • HEIGHT INCHES2-1/2
    • CAPACITYOne 5-1/4" Roll
    • COLOR FINISHChrome
    • BRANDSan Jamar
    • CONSTRUCTIONSteel
    • DESCRIPTIONNon-Locking Standard Tissue Dispenser
    • MANUFACTURERS PART NUMBERR1200XC
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPEOne Standard Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!