Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Water Coolers - Wall (387)
Remove
8 Gal. On-A-Wall Water Cooler - SS
Remove

      Items
8 Gal. On-A-Wall Water Cooler - SS 8 Gal. On-A-Wall Water Cooler - SS


8 Gal. On-A-Wall Water Cooler - SS
8 Gal. On-A-Wall Water Cooler - SS
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB470073
Price: $754.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8 Gal. On-A-Wall Water Cooler - SS

Durable, economical coolers are attractively styled and are ideal wherever space is a consideration. Can be mounted at various heights to serve able-bodied and disabled drinkers as well as children.P8M delivers 8 gph of chilled drinking water.

Standard Features:
  • Waterways are Lead-free in Materials and Construction
  • Dial-A-Drink® Bubbler
  • Flexible Bubbler Guard
  • Stainless steel top
  • Welded Heavy-Gauge Steel Frame
  • High-efficiency cooling tank and coil
  • Refrigerant R-134a
  • Serves both children and adults by adding a non-refrigerated Model PLFCMSL fountain to the left of any On-A-Wall model for two-level dispensing of cold drink water.
  • Limited 5-year warranty
Manufacturer's Specification Sheet


Product Specifications
ACTIVATION Push Button
ADA CERTIFIED No
AMPS 4.3
BRAND Oasis
BUBBLER Adjustable Chrome Plated
COLOR FINISH Stainless Steel
COMPRESSOR HORSEPOWER 1/5
DEPTH INCHES 14
FILTER No
FREEZE/FROST RESISTANT No
GALLONS PER HOUR 8
GLASS FILLER No
HANDS FREE OPERATION No
HEIGHT INCHES 26
HERTZ 60
INSTALLATION TYPE Wall
MANUFACTURERS PART NUMBER P8M
NUMBER OF STATIONS 1
PRE-COOLER No
REFRIGERATED Yes
STYLE Standard Wall Mount
VANDAL RESISTANT BUBBLER No
VOLTAGE 115
WATTAGE 320
WEIGHT LBS 73
WIDTH INCHES 17


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Elkay EZS8L, Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L, Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

FREE Shipping
From $394.95
More Info
Add to Cart
Elkay ADA Barrier Free Water Cooler, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amps, EZSTL8LC

Elkay ADA Barrier Free Water Cooler, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amps, EZSTL8LC

FREE Shipping
From $726.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)