Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,147 Items)
Sub Category
Water Coolers - Wall (379)
Remove
Elkay ADA Barrier Free Water Cooler, Ezs8lf
Remove

      Items
Elkay ADA Barrier Free Water Cooler, Ezs8lf Elkay ADA Barrier Free Water Cooler, Ezs8lf


Elkay ADA Barrier Free Water Cooler, Ezs8lf
 ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung
see additional photos
Email This Page Printer Friendly Version
Elkay ADA Barrier Free Water Cooler, Ezs8lf
Sold by: globalindustrial.com
Availability:  On or around 07/01/2013
Stock No: WBB384270
FREE Shipping within the contiguous US
List Price $819.00    Save 28%
Price: $586.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Elkay ADA Barrier Free Water Cooler, Ezs8lf Elkay Push Lever 8-1/4"High Gooseneck Glass Filler, LK1110        
 
select
   

Elkay ADA Barrier Free Water Cooler, Ezs8lf

Elkay Push Lever 8-1/4"High Gooseneck Glass Filler, LK1110

   
Total for 2 items is $720.95

Product Information
Photo Gallery
Product Q&A
Write A Review

Elkay ADA Barrier Free Cooler, EZS8LF
BARRIER FREE PREP FOR GF

  • Wall Mount
  • Flow Rate: 8 GPH
  • Light Gray Granite
Self-contained, wall hung electric refrigerated water cooler. Chilling capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Hooded stream projector with Easy-Touch Controls that require less than 3 pounds of force to activate. Patented valve with built-in flow regulator provide constant stream from 20 to 105 psi, water pressure. Bubbler orifice fully protected to meet all sanitary codes. Non-pressurized stainless steel cooling tank is standard. Nonpressurized water tank is located after bubbler valve, so that tank is subject to line pressure only when Easy-Touch Control is pressed. ADA Compliant. No lead design. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE
ADA Barrier Free Cooler EZS8LF Line Drawing and Dimensions
ADA Barrier Free Cooler EZS8LF Specification Sheet
ADA Barrier Free Cooler EZS8LF Installation Sheet
Product Specifications
ACCESS PANEL No
COOLER/FOUNTAIN ACTIVATION Push Bar
ADA CERTIFIED Yes
AMPS 5
ANSI CERTIFIED Yes
BRAND Elkay
COLOR FINISH Light Gray Granite
DEPTH INCHES 19
FILTER No
FOOT PEDAL No
FREEZE/FROST RESISTANT No
GALLONS PER HOUR 8
GLASS FILLER Optional
HANDS FREE OPERATION No
HEIGHT INCHES 19-13/16
HERTZ 60
INSTALLATION TYPE Wall
LOUVER SCREEN No
MANUFACTURERS PART NUMBER EZS8LF
NSF CERTIFIED Yes
NUMBER OF STATIONS 1
REFRIGERATED Yes
STYLE Barrier Free
VANDAL RESISTANT BUBBLER No
VOLTAGE 115
WALL PLATE No
WEIGHT LBS 59
WIDTH INCHES 18-3/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Elkay EZS8L, Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L, Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

FREE Shipping
From $394.95
More Info
Add to Cart
Elkay ADA Barrier Free Water Cooler, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amps, EZSTL8LC

Elkay ADA Barrier Free Water Cooler, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amps, EZSTL8LC

FREE Shipping
From $726.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)