Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
cleanFLO By Madgal 8170 Pull Down Kitchen Faucet, Chrome Finish

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

cleanFLO By Madgal 8170 Pull Down Kitchen Faucet, Chrome Finish

Item #: WBB1103716

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
cleanFLO By Madgal 8170 Pull Down Kitchen Faucet, Chrome Finish

Making superior quality faucets by using Advanced Polymer Materials in the construction of our faucets instead of metals, we have a much cleaner and earth friendly manufacturing process. All parts of cleanFLO faucets that come in contact with the waterway are made of the highest quality goods you will find in high end showroom faucets including stainless steel supply lines and ceramic disc cartridges.

Established in 1968, Madgal (Israel) is a leading worldwide providerof faucets and water technologies.Product line includes Kitchen-Bath-Laundry faucets, IR (electronic) faucets etc. Offers unique and patented technology in very attractive and highly efficient designs.

Features:
  • 100% leadfree faucets
  • ½" stainless steel supply lines
  • Ceramic disc cartridge - lifetime of drip-free use
  • 2-spray setting (gentle or stream)
  • Can be installed as a 1 or 3-hole faucet (w/ included deckplate)
  • Made of advanced polymer materials that won't rust, tarnish or corrode.
Click for Instructions

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • BRANDcleanFLO
    • CENTERS INCHES8
    • CONNECTION TYPEFNPT
    • DECK PLATE INCHES10
    • FAUCET HOLES1 or 3
    • GALLONS PER MINUTE2.2
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBER8170
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES9
    • SPOUT REACH INCHES12
    • SUPPLY LENGTH INCHES15-1/2
    • LITERS PER MINUTE8.33
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!