Food Service Faucets
Type
Length
Material
Depth
Height
Color
Price
Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
12 in
ADA Compliant
Yes
T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet
Handle Style
Three Levers W/Spray
Gallons per Minute
1.42 gal/min
Spout Reach
12 in
ADA Compliant
No
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
ADA Compliant
Yes
Centers
8 in
Handle Style
Three Levers W/Spray
Gallons per Minute
1.42 gal/min
Spout Reach
14 in
ADA Compliant
No
Handle Style
Paddle
Spout Reach
72 in
ADA Compliant
Yes
Centers
8 in
Handle Style
Double Lever
Spout Reach
12 in
ADA Compliant
Yes
Centers
Adj. 7-3/4 - 8-1/4 in