Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Faucets


(1,907 Items)
Sub Category
Bathroom Faucets (632)
Remove
Sloan ETF610 4 LT BDT Sink Faucet
Remove

      Items
Sloan ETF610 4 LT BDT Sink Faucet Sloan ETF610 4 LT BDT Sink Faucet


Sloan ETF610 4 LT BDT Sink Faucet
Sloan ETF610 4 LT BDT Sink Faucet
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB252745
List Price $801.00    Save 41%
Price: $475.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Sloan ETF610 4 LT BDT Sink Faucet Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Sloan ETF610 4 LT BDT Sink Faucet

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $478.70

Product Information
Product Q&A
Write A Review

Sloan ETF610 4 LT BDT Chrome

Chrome Plated Brass, Sensor Activated, Pedestal Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Less Transformer with Below Deck Thermostatic Mixing Valve.

  • Below Deck Thermostatic Mixing Valve
  • Less Transformer
  • Trim Plate for 4" Center-set Sink
Product Specifications
HEIGHT INCHES 2.08, 3.5
COLOR FINISH Chrome
ADA COMPLIANT Yes
BRAND Sloan
CENTERS INCHES --
CONSTRUCTION Brass
DECK PLATE INCHES 4
DRAIN STYLE --
FAUCET HOLES 1
GALLONS PER MINUTE 0.5
HANDLE LENGTH INCHES --
HANDLE STYLE Sensor
INLET CONNECTION 3/8
MANUFACTURERS PART NUMBER ETF-610-4-LT-BDT
MOUNTING TYPE Deck
POWER SUPPLY Less Transformer
SPOUT HEIGHT INCHES 2-1/12
SPOUT REACH INCHES 4-1/2
STYLE Below Deck Thermo Mixer
WEIGHT LBS 7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Eemax SP3512 Single Point Electric Tankless Water Heater - 3.5KW 120V 30A

Eemax SP3512 Single Point Electric Tankless Water Heater - 3.5KW 120V 30A

FREE Shipping
From $173.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)