Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Faucets


(1,906 Items)
Sub Category
Bathroom Faucets (632)
Remove
Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care®
Remove

      Items
Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care® Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care®


Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care®
Email This Page Printer Friendly Version
Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care®
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB734796
Price: $248.22

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care® Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5 Fluidmaster B6F12 12" Faucet Water Supply Connector, 3/8 x 3/8 Female Compression Thread    
 
select
select
 

Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care®

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

Fluidmaster B6F12 12" Faucet Water Supply Connector, 3/8 x 3/8 Female Compression Thread

 
Total for 3 items is $256.01

Product Information
Product Q&A
Write A Review

Grohe® 33170EN2 Europlus Ohm Basin, Us 1.5Gpm Water Care®

With its delicate balance of contemporary aesthetics and superior ergonomics, Europlus brings comfort and clarity to the bathroom environment. Sculpted lines bring a timeless appeal to the design, its form accentuated by Grohe® StarLight® technology - our pristine chrome finish. Finished with a parabolic detail and set at an incline of seven degrees, the Lever handle features Grohe® SilkMove® technology for comfortable and precise water control.

Product Specifications
COLOR FINISH Brushed Nickel
ADA COMPLIANT Yes
BRAND Grohe
CENTERS INCHES --
CONNECTION SIZE INCHES 3/8
CONSTRUCTION Brass
DECK PLATE INCHES --
DESCRIPTION Bathroom Faucet
DRAIN STYLE --
DRAIN TYPE --
FAUCET HOLES 1
GALLONS PER MINUTE 2.2
HANDLE STYLE Single Lever
MANUFACTURERS PART NUMBER 33170EN2
MODEL Europlus
MOUNTING TYPE Deck
SPOUT HEIGHT INCHES 2-15/16
SPOUT REACH INCHES 4-1/8
RECOMMENDED FLOW PRESSURE (PSI) 14.5 - 72.5
MAX. TEMPERATURE 176 °F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Aqua Sense Battery Powered Lavatory Faucet With Mixing Tee

Aqua Sense Battery Powered Lavatory Faucet With Mixing Tee

From $412.95
More Info
Add to Cart
Zurn Z826A4 - Deck Mounted Gooseneck Lab Faucet

Zurn Z826A4 - Deck Mounted Gooseneck Lab Faucet

From $156.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)