Elkay, Commercial Faucet, LK940HA10T6S

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Elkay, Commercial Faucet, LK940HA10T6S

Item #: WBB380716

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 30%
Price: $ 237.95
Product Information
Customer Review
Product Q&A
Accessories
Elkay Commercial Faucet, LK940HA10T6S

WALL MNT 8IN, HA 10IN SPT, 1PC, 2 hole, 2 handle(s), 6 wristblade handle, 10 spout reach, 10.50 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. 1/2 adjustable inlets with integral stops. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEWrist Blade
    • INLET CONNECTION1/2 W/Integral Stops
    • MOUNTING TYPEWall
    • SPOUT HEIGHT INCHES8-3/16
    • SPOUT REACH INCHES10
    • WALL PLATE INCHES6
    • WEIGHT LBS7
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!