Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Faucets


(1,907 Items)
Sub Category
Scrub & Laboratory Faucets (437)
Remove
Sloan ETF700 8 LT Utility Faucet
Remove

      Items
Sloan ETF700 8 LT Utility Faucet Sloan ETF700 8 LT Utility Faucet


Sloan ETF700 8 LT Utility Faucet
Sloan ETF700 8 LT Utility Faucet
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB252578
List Price $771.95    Save 41%
Price: $458.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Sloan ETF700 8 LT Utility Faucet Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Sloan ETF700 8 LT Utility Faucet

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $461.70

Product Information
Product Q&A
Write A Review

Sloan ETF700 8 LT Chrome

Sensor Activated Electronic Gooseneck Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 8" Trim Plate. Less Transformer

  • Less Transformer
  • Trim Plate for 8" Center-set Sink
Product Specifications
HEIGHT INCHES 10-1/4
COLOR FINISH Chrome
ADA COMPLIANT Yes
BATTERY LIFE --
BRAND Sloan
CENTERS INCHES 8
CERTIFICATIONS --
CONSTRUCTION --
DECK PLATE INCHES 8
DESCRIPTION --
FAUCET HOLES 1
GALLONS PER MINUTE 2.2
HANDLE STYLE Sensor
HOSE LENGTH --
INLET CONNECTION 3/8
MANUFACTURERS PART NUMBER 3365181
MOUNTING TYPE Deck
POWER SUPPLY Less Transformer
SPOUT HEIGHT INCHES 6-1/4
SPOUT REACH INCHES 4-1/2
SPOUT TYPE --
SPRAY HEAD --
STYLE --
SURGICAL BEND SPOUT No
TRANSFORMER TYPE Less Transformer (Order Seperately)
TYPE Scrub & Laboratory
WEIGHT LBS 6.8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Zurn Z825B1 - Deck Mounted Gooseneck Lab Faucet

Zurn Z825B1 - Deck Mounted Gooseneck Lab Faucet

From $93.95
More Info
Add to Cart
AquaSense Battery Powered Gooseneck Faucet - with 4" Cover Plate and Mixing Tree

AquaSense Battery Powered Gooseneck Faucet - with 4" Cover Plate and Mixing Tree

From $497.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)