Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Floor Mount Double Foot Valve, LK399A

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Elkay, Floor Mount Double Foot Valve, LK399A

Item #: WBB380423

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $247.00 Save up to 32%
Price: $ 167.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Elkay Floor Mount Double Foot Valve, LK399A

DOUBLE FOOT PEDAL VALVE, 0 hole
  • Floor Mount Double Foot Valve
Foot Pedal Valve. Rough chrome plated, floor mount, double foot pedal valve. Pedals are smooth chrome plated and color indexed. 1/2 (13mm) I.P.S. female inlets and outlet. Ship. Wt. 3 lbs.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES--
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDElkay
    • DESCRIPTIONDouble Foot Pedal Valve
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble Foot Pedal
    • INLET CONNECTION"1/2"" Fem"
    • MANUFACTURERS PART NUMBERLK399A
    • MOUNTING TYPEFloor
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES--
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!