Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

PVC

PVC Pipe Fittings are used in plumbing systems to connect and direct PVC pipes. They're durable, corrosion-resistant, and easy to install. Available in different shapes and sizes, PVC pipe and fittings include angles, connectors, and joint options. These fittings are used in residential, commercial, and industrial plumbing systems for different fluid transport applications.
14 Results

Availability

Size

View All Size

Brand

Type

View All Fitting Type
14 Results
Compare
BESTSELLER
60
60
Minimum purchase quantity is 60
$11.75
Ships in 3 Business Days

Package Quantity

60

Size

2 in

Fitting Type

Vent Street Elbow

Material

ABS

Compare
1
1
$21.90
Sold in packages of 10 / $2.19 ea
Ships in 2 Business Days

Package Quantity

10

Size

1 in

Fitting Type

Cross

Material

Sch 40 PVC

Compare
200
200
Minimum purchase quantity is 200
$5.50
Ships within 1 Business Day

Package Quantity

200

Size

1-1/2 in

Fitting Type

1/4 Bend Street Elbow

Material

ABS

Compare
1
1
$14.60
Sold in packages of 10 / $1.46 ea
Ships in 2 Business Days

Package Quantity

10

Size

1-1/4 in

Fitting Type

90 Degree Elbow

Material

Sch 40 PVC

Compare
BESTSELLER
1
1
$38.50
Sold in packages of 5 / $7.70 ea
Ships in 2 Business Days

Package Quantity

5

Size

1-1/2 in

Fitting Type

4 Way LT

Material

Sch 40 PVC

Compare
BESTSELLER
1
1
$12.25
Sold in packages of 25 / $0.49 ea
Ships in 2 Business Days

Package Quantity

25

Size

1/2 in

Fitting Type

Tee

Material

PVC