Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Bushing 150# Black Cast Iron - 4 In. X 2-1/2 In.  - Pkg Qty 10
See all 78 items in product family

Hex Bushing 150# Black Cast Iron - 4 In. X 2-1/2 In. - Pkg Qty 10

Item #: WBB30713

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 10

Price: $269.50

Frequently Purchased Together

Product Information
Product Q&A

Hex Bushing 150# Black Cast Iron - 4''x2-1/2''

Standard Class 150 Specification: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure rating. A.T.M. A197, Material. A153, Galvanizing. Federal Spec. WWWP 521 Pressure Ratings: 150 p.s.i.- Saturated Steam 300 p.s.i- At 150 Degrees W.O.G

Product Specifications

    • BRANDWard
    • CONNECTION TYPEMNPT X FNPT
    • FITTING TYPEHex Bushing
    • CLASS150
    • CONSTRUCTIONBlack Cast Iron
    • MANUFACTURERS PART NUMBER921310003
    • MATERIALBlack Cast Iron
    • PACKAGE QUANTITY10
    • POINT OF ORIGINDomestic
    • PSI150
    • SIZE4 X 2-1/2
    • TYPEHex
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.