Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reducer Coupling 300# Black Malleable - 1/2''X3/8'' - Pkg Qty 30
See all 13 items in product family

Reducer Coupling 300# Black Malleable - 1/2''X3/8'' - Pkg Qty 30

Item #: WBB31179

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 30

Price: $337.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Reducer Coupling 300# Black Malleable - 1/2''x3/8''

Extra Heavy Class 300 Specifications: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure Rating. A.S.T.M. A 197, Material. A153, Galvanizing. Pressure ratings: 300 p.s.i- Saturated Steam 1/4'' - 1'' - 2000 p.s.i - At 150 Degrees W.O.G 1-1/4''-2'' - 1500 p.s.i - At 150 Degrees W.O.G 2-1/2'' - 3'' - 1000 p.s.i - At 150 Degrees W.O.G

Product Specifications

    • BRANDWard Mfg
    • CONNECTION TYPEFNPT
    • FITTING TYPEReducer Coupling
    • CLASS300
    • CONSTRUCTIONBlack Malleable
    • MANUFACTURERS PART NUMBER6710001103
    • MATERIALBlack Malleable
    • PACKAGE QUANTITY30
    • POINT OF ORIGINDomestic
    • PSI300
    • SIZE1/2 X 3/8
    • TYPEReducer
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!